Shop All Sorbents
Brady
Sorbents, 26 gal, 15 in x 19 in, Oil, Gray, Polypropylene
Mfr # MRO100-B
Zoro # G6222036
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 7 1/2 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 0.26 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 7 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall (2VGX1)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- QUICKIE Dust Pan Wide Mouth Blk (413PDQ4)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- BRADY Absorbent Pad, 39 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- BRADY Absorbent Roll, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- BRADY Absorbent Roll, 47 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30-DP)
- ENPAC Sorbents, 2 gal., Oil, Black, White, Yellow, PVC (5660-YE)
- Brady Sorbents