Shop All Sorbents
Brady
Sorbents, 24 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # ENV500
Zoro # G1306121
product price: $43.19
/pk 100, $0.43/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- PROTEAM Two-Piece Straight Telescoping Wand (107529)
- NILFISK Vacuum Bag, Paper, 10 PK (1407015040)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine Stainless Protectant, 20L (53G407)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- BRADY Absorbent Roll, 39 gal, 30 in x 150 ft, Universal, Green, Polypropylene (SPCUN3800)
- BRADY Absorbent Roll, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- Brady Sorbents