Shop All Sorbents
Brady
Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MRO15-DP
Zoro # G4183295
product price: $121.49
/ea
Free Shipping & Returns
$121.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 7 1/2 in x 12 in |
Roll Width | 15 in |
Perforation Along Length | 12 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 12 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- RUBBERMAID 12 in Diameter Black Wheel Kit (FG9W71L2BLA)
- EKCOSCREEN Ekcoscreen Urinal Screen Blue/Mango, PK12 (EKS-8BM)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- BRADY Sorbents, 20 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO315P)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- BRADY Sorbents, 12 gal, 15 in x 73 ft, Universal, Gray, Polypropylene (MRO15-DPS)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- SPILLTECH Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX50H)
- Brady Sorbents