Shop All Sorbents
Brady
Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # OP15-DP
Zoro # G4704883
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Volume Absorbed (Pack, Each) 24 gal/pk
- Material Polypropylene
- Color White
- Weight 15 in
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 7 1/2 in x 12 in |
Roll Width | 15 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Perforation Along Length | 12 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Film, Construction, 4Mil, Clear (C204)
- BEHRENS Galv Steel Pail 10Qt (1210GS)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- OSBORN Economy Coarse Broom, 36" (0008123900)
- BRADY Absorbent Roll, 24 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (OP15P)
- BRADY Absorbent Roll, 62 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP28-DP)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- BRADY Absorbent Roll, 53 gal, 30 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM30)
- PIG Sorbents, 5 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT172)
- Brady Sorbents