Shop All Sorbents
Brady
Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # ENV300
Zoro # G0395351
product price: $63.89
/pk 100, $0.64/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Height | 16" |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 29 oz, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- BRIGHT BAY PRODUCTS, LLC Guardian Pool & Tile Cleaner, 32 oz. Bottle 1/Case - (P1032)
- HOOVER Onepwr Cordless Vacuum (BH53600V)
- TENNANT Squeegee Wheel, Gray (363162)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- BRADY Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- BRADY Sorbents, 30 gal, 14 1/2 in x 150 ft, Universal, Gray, Cellulose (RFP314P)
- PIG Sorbents, 15 in x 20 in, Universal, Gray, Polypropylene, 50 PK (MAT171)
- Brady Sorbents