Shop All Sorbents
Brady
Sorbents, 20 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MRO315P
Zoro # G6092186
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 15 in x 18 in |
Roll Length | 150 ft |
Perforation Along Length | 18 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Pine-Sol Multi-Surface Cleaner, 144 fl oz (4.5 quart) Pine (CLO35418)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- PROFESSIONAL PLASTICS Brillianize Sofkloth, Sofkloth (1 Bag Of 40 Cloths) [Bag] (SOFKLOTH-40BAG)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- BRADY Absorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Absorbent Pad, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BRADY Brady® HANDYSORB-NTPAD Brady SPC HandySorb„¢ "No-Touch" Pad Refills, 25 Pads, Polypropylene (HANDYSORB-NTPAD)
- WYK Spill Response Station, Sorbent-Deluxe (6251)
- Brady Sorbents