Shop All Sorbents
Brady
Sorbents, 18 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # SXT15P
Zoro # G1189797
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15" |
Length | 1,800 in |
Perforated Size | 15 in x 18 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Perforation Along Length | 18 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed per Pkg. 18 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- SIMPLE GREEN All-Purpose Cleaner, Sassafras, 32 oz Spray Bottle, 12PK (2710001213033)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29382)
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- BRADY Absorbent Roll, 37 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (SXT30DP)
- BRADY Sorbents, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT350)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- BRADY Absorbent Pad, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- BRADY Absorbent Pad, 33 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV100)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC510)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- Brady Sorbents