Shop All Sorbents
Brady
Sorbents, 17 gal, 15 in x 17 in, Oil, White, Polypropylene
Mfr # BPO500
Zoro # G7585934
product price: $33.29
/pk 100, $0.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 17 in
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 17 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- LIBMAN 2 in. W Medium Bristle Polypropylene Handle Scrub Brush (513)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO200)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU100)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (SR100)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- BRADY Sorbents, 8 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- Brady Sorbents