Shop All Sorbents
Brady
Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # MRO100-2
Zoro # G3022406
product price: $55.79
/pk 50, $1.12/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- MR. LONGARM Woodmates Deck Cleaning Tool (8689)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 70 gal, 19 in x 144 ft, Oil, White, Polypropylene (SPC152)
- BRADY Sorbents, 28 gal, 8 in x 18 in, Oil, White, Polypropylene (SPC818-4)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- Brady Sorbents