Shop All Sorbents
Brady
Sorbents, 12 gal, 5 in x 18 in, Oil, White, Polypropylene
Mfr # SPC518
Zoro # G4699457
product price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler
- Volume Absorbed per Pkg. 12 gal
- Material Polypropylene
- Color White
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 5 in x 18 in |
Length | 18 in |
Width | 5 in |
Diameter | 5 in |
Rope Along Length | Yes |
Description
Product Type Bilge Boom, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids, Size 5 in x 18 in, Volume Absorbed Per Sock/Boom 1.2 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Filler Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 11"L Synthetic Deck Scrub Head (70434)
- OCELO OCelO Large StayFresh Sponge, Blue (MMM7264T)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- POLY-PRO TECH Lundmark Semi-Gloss Floor Restorer Liquid 32 oz (3228F32-6)
- BRADY Absorbent Boom, 28 gal, 8 in x 18 in, Oil-Based Liquids, White, Polypropylene (SPC818-4)
- BRADY Sorbents, 32 gal, 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- BRADY Absorbent Boom, 32 gal, 5 in x 10 ft, Oil-Based Liquids, White, Polypropylene (SPC510)
- BRADY Sorbents, 21 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT215)
- BRADY Absorbent Roll, 47 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene (WPF1014H)
- Brady Sorbents