Shop All Sorbents
Brady
Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene
Mfr # OIL412
Zoro # G0644226
product price: $82.79
/pk 12, $6.90/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 12 gal
- Color White
- Size 3 in x 48 in
- Length 4 ft
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Non-Water Soluble Chemical, Paint, Petroleum Based Fluid, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABOOM Scrub Free Fresh Scent Toilet Bowl Cleaner 2 oz Tablet (35261)
- ZEP Instant Hand Sanitizer Gel, PK4 (355825)
- VECTAIR SYSTEMS Vectair Systems BAERO-01 Micro Airoma 30-Day Metered Aerosol Odour Control - Cool; Case of 12 (MICRO-BERGAMOT)
- ALLPOINTS Valve Grease (721618)
- BRADY Absorbent Sock, 28 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (OIL430)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Oil, White, Polypropylene (OIL806)
- BRADY Brady® HANDYSORB-NTPAD Brady SPC HandySorb„¢ "No-Touch" Pad Refills, 25 Pads, Polypropylene (HANDYSORB-NTPAD)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, Blue, White, Polypropylene (SPC105)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100)
- BRADY Sorbents, 65 gal, 8 in x 10 ft, Oil, Blue, Polypropylene (ENV810)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- Brady Sorbents