Shop All Sorbents
Brady
Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Green, Polypropylene
Mfr # HAZ412
Zoro # G2693293
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 12 gal
- Color Green
- Size 3 in x 48 in
- Length 4 ft
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical Including Hydrofluoric Acid, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, 1000mL, Foam, PK3 (43337)
- CRAWFORD Dispenser Towel & Twine (PBTH)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- BRADY Sorbents, 25 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- BRADY Sorbents, 70 gal, 19 in x 144 ft, Oil, White, Polypropylene (SPC152)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP100)
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- Brady Sorbents