Shop All Sorbents
Brady
Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene
Mfr # SRP200
Zoro # G7510596
product price: $63.49
/pk 200, $0.32/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 7 1/2 in x 10 in
Product Information
Dimensions
Size | 7 1/2 in x 10 in |
Length | 10 in |
Width | 7 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 7 1/2 in x 10 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Luxury Foaming Hair and Body Wash, Citrus Scent Shampoo, Yellow/Clear, 1.0 L Bottles, 6 Bottles/Case (91557)
- ANGEL SOFT Toilet Tissue Paper Ultra 2-Ply Premium Embossed, 60PK (16560)
- O-ACE-SIS Granule pH Plus 5 lb (TF083005040OAC)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP100)
- BRADY Absorbent Roll, 47 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (SPCUN1719)
- BRADY Absorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- BRADY Absorbent Sock, 12 gal, 3 in x 8 ft, Universal, Brown, Spunbound Polypropylene (MS-806)
- BRADY Sorbents, 12 gal, 15 in x 73 ft, Universal, Gray, Polypropylene (MRO15-DPS)
- OIL-DRI Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70371G)
- Brady Sorbents