Shop All Sorbents
Brady
Sorbents, 11 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene
Mfr # SRPH200
Zoro # G8527215
product price: $65.99
/pk 200, $0.33/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polypropylene
- Color Green
- Perforations No
- Size 7 1/2 in x 10 in
Product Information
Dimensions
Size | 7 1/2 in x 10 in |
Length | 10 in |
Width | 7 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 7 1/2 in x 10 in, Volume Absorbed Per Pad 6 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- PROTEAM Dome Filter, Multi-Ply, Dome Filter (106526)
- TIMEMIST Air Freshener Refill, Dutch Apple Sp, PK12 (1042818)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH100)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO200)
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- BRADY Absorbent Pad, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- Brady Sorbents