Shop All Right-To-Know and Hazardous Materials
Brady
Small Cabinet Label, 3-1/2 In. H, 12 In. W
Mfr # 17753SLS
Zoro # G3928093
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 3 1/2 in
- Legend/Background Color Black/Orange
- Legend Biohazard
- Shape Rectangle
Product Information
- Brand Brady
- MFR # 17753SLS
- Zoro # G3928093
- UPC # 754473945510
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 12 in |
Depth | 7/200 in |
Description
Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600)
- CONDOR Leather Gloves, Patch Palm, S, PR (1VT31)
- BRADY Square HMIG Reactivity Label 6"H x 6"W, Multicolor, Pk100 (99181)
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- Brady Right-To-Know and Hazardous Materials