Shop All Sign Slider Inserts
Brady
Slider Insert, Photography is Not Allowed
Mfr # 140760
Zoro # G9402723
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Photography is Not Allowed Unless Authorized
- Language English
- Material B-401 Plastic
- Legend/Background Color Black and Red/White
- Height 6 in
Product Information
- Brand Brady
- MFR # 140760
- Zoro # G9402723
- UPC # 754473939298
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Photography Is Not Allowed Unless Authorized, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- VF IMAGEWEAR Pants, Blue, 42 x 34 In., 12.2 cal/cm2 (PLW2NV 42 34)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 9 1/2 ), 90 PK, Blue (54424)
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 5-4)
- Brady Signs