Shop All Sign Slider Inserts
Brady
Slider Insert, B-401 Polystyrene, 6 in. H
Mfr # 140758
Zoro # G9402574
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Cell Phones / No Texting While Driving
- Language English
- Material B-401 Plastic
- Legend/Background Color Black/Red
- Height 6 in
Product Information
- Brand Brady
- MFR # 140758
- Zoro # G9402574
- UPC # 754473939274
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend No Cell Phones / No Texting While Driving, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- TINGLEY Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium (A41008.MD)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- DISCO Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, Green (17414)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 11-7)
- Brady Sign Slider Inserts