Shop All Sign Slider Inserts
Brady
Slider Insert, B-401 Plastic, 6inH, English
Mfr # 140772
Zoro # G9400623
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This is A Smoke Free Workplace
- Language English
- Material B-401 Plastic
- Legend/Background Color Black and Red/White
- Height 6 in
Product Information
- Brand Brady
- MFR # 140772
- Zoro # G9400623
- UPC # 754473939410
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke Free Workplace, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATKINSON DYNAMICS Intercom, Master (AD-27AC)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 5-4)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- Brady Sign Slider Inserts