Shop All Sign Slider Inserts
Brady
Slider Insert, B-401 Plastic, 3 in. H, Text
Mfr # 140762
Zoro # G2691757
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Mandatory Action Caution Prohibition Environmental
- Language English
- Material B-401 Plastic
- Legend/Background Color Black, Blue, Green, Red and Yellow/White
- Height 3 in
Product Information
- Brand Brady
- MFR # 140762
- Zoro # G2691757
- UPC # 754473939311
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 3 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Mandatory Action Caution Prohibition Environmental, Sign Legend Background Color White, Sign Legend Text Color Black, Blue, Green, Red, Yellow, Sign Legend Style Text, Height 3 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, No Trespassing, Landscape, 1014-L-1494 (OS-DS-A-1014-L-1494)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- COL-MET Vinyl Sign Cards (PC 7-5)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 5-4)
- Brady Sign Slider Inserts