Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Black, 1" W
Mfr # M6-125-1-342-BK
Zoro # G108434797
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Material Series B-342
- Labels per Roll 100
Product Information
- Brand Brady
- MFR # M6-125-1-342-BK
- Zoro # G108434797
- UPC # 888434595299
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.05 in |
Label Height | 15/64 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.11 in |
Roll Width | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWRTR)
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-187-1-312)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- BRADY Printable Shrink Tubing, 100 ft. L, Ylw (PS-C-125-YL)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- Brady Heat Shrink Tubing