Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 7/16 in H, Die-cut
Mfr # BM-250-1-342
Zoro # G008434477
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Preprinted Images None
- Double-Sided Printable No
- Recommended Ribbon M61-R6610, M7-R6600
Product Information
- Brand Brady
- MFR # BM-250-1-342
- Zoro # G008434477
- UPC # 888434603116
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Height | 7/16 in |
Maximum Wire Diameter | 0.22 in |
Roll Width | 1/4 in |
Minimum Wire Diameter | 0.09 in |
Label Width | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Door Assembly with Electronics, ET90000 (ET9100)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- KABLE KONTROL Cable Zip Ties 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297HV-50)
- BRADY Printable Shrink Tubing, 75 ft. L, Yellow (PS-C-375-YL)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- Brady Heat Shrink Tubing