Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 3/16 in H, Die-cut
Mfr # M7-094-1-342
Zoro # G308434542
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Width 1 in
- Labels per Roll 100
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Product Information
- Brand Brady
- MFR # M7-094-1-342
- Zoro # G308434542
- UPC # 888434605035
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Roll Width | 3/32 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.02 in |
Label Height | 3/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- QUEST MANUFACTURING Blank Filler Panel, 1U, 1.75in H x 19in , Black (BP19-01)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- Brady Heat Shrink Tubing