Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 3/16 in H, Die-cut
Mfr # M6-094-1-342-WT
Zoro # G208434727
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Recommended Ribbon M61-R4310, M61-R6610, M7-R4300, M7-R6600
- Minimum Wire Diameter 0.02 in
- Label Media Format Die-cut
Product Information
- Brand Brady
- MFR # M6-094-1-342-WT
- Zoro # G208434727
- UPC # 888434595077
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.02 in |
Roll Width | 3/32 in |
Label Height | 3/16 in |
Maximum Wire Diameter | 0.08 in |
Label Width | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- EATON WIRING DEVICES OCCUPANCY SENSOR - IVORY K6107V (OS306U-V-K)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673A)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- Brady Heat Shrink Tubing