Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 21/64 in H, Die-cut
Mfr # M6-187-1-342-YL
Zoro # G008434491
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Shrink Ratio 3:1
- Minimum Wire Gauge 20 AWG
- Roll Width 3/16 in
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product Information
- Brand Brady
- MFR # M6-187-1-342-YL
- Zoro # G008434491
- UPC # 888434595497
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 3/16 in |
Label Height | 21/64 in |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
Label Width | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 7.5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-7-1/2)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 3PH 250V L15-30P (HBL27CM21)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-250-1-342-RD)
- BRADY Sleeve, Polyolefin, Yellow, 1 3/4" W (M7-094-175-344-YL)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- Brady Heat Shrink Tubing