Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 15/64 in H, Die-cut
Mfr # BM-125-1-342
Zoro # G808434448
original price:
$574.99
5% off
new price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Preprinted Text No Legend
- Material Series B-342
- Material Properties Flame-retardant
Product Information
- Brand Brady
- MFR # BM-125-1-342
- Zoro # G808434448
- UPC # 888434602706
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 1/8 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.11 in |
Minimum Wire Diameter | 0.05 in |
Label Height | 15/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- BARON Cable Clamp Wire Ss 1/4 (260S-1/4)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 3/4 Inside Diameter - 50 Long - Black (HSDW-31-0.75-50-BK)
- Brady Heat Shrink Tubing