Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 1 21/32 in H, Die-cut
Mfr # M7-1000-1-342
Zoro # G808434684
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Attachment Style Heat Shrink
- Labels per Row 1
- Preprinted Images None
Product Information
- Brand Brady
- MFR # M7-1000-1-342
- Zoro # G808434684
- UPC # 888434603741
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Maximum Wire Diameter | 0.95 in |
Minimum Wire Diameter | 0.33 in |
Roll Width | 1 in |
Label Height | 1 21/32 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Maximum Wire Gauge 500 MCM, Minimum Wire Gauge 2 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (24W04)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-187-1-312)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- Brady Heat Shrink Tubing