Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 1 1/4 in H, Die-cut
Mfr # M6-750-1-342-WT
Zoro # G908434416
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Maximum Wire Gauge 0000 AWG
- Product Type Sleeve
- Recommended Ribbon M61-R4310, M61-R6610, M7-R4300, M7-R6600
Product Information
- Brand Brady
- MFR # M6-750-1-342-WT
- Zoro # G908434416
- UPC # 888434595978
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.7 in |
Minimum Wire Diameter | 0.25 in |
Roll Width | 3/4 in |
Label Width | 1 in |
Label Height | 1 1/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- DUROMAX 25 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025A)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- BRADY Printable Shrink Tubing, 75 ft. L, Yellow (PS-C-375-YL)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-5)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- Brady Heat Shrink Tubing