Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 41/64 in H, Die-cut
Mfr # M7-375-175-342
Zoro # G708434609
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Application Electrical Labeling, Wire and Cable Labeling
- Label Attachment Style Heat Shrink
- Labels per Roll 100
Product Information
- Brand Brady
- MFR # M7-375-175-342
- Zoro # G708434609
- UPC # 888434604656
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.13 in |
Roll Width | 3/8 in |
Label Height | 41/64 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 3/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 41/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-250-175-342-GR)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-250-1-342-RD)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- Brady Heat Shrink Tubing