Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 41/64 in H, Die-cut
Mfr # M6-375-175-342-WT
Zoro # G108434513
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Labels per Roll 100
- Minimum Wire Diameter 0.13 in
- Material Series B-342
Product Information
- Brand Brady
- MFR # M6-375-175-342-WT
- Zoro # G108434513
- UPC # 888434595725
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.13 in |
Roll Width | 3/8 in |
Label Height | 41/64 in |
Label Width | 1 3/4 in |
Maximum Wire Diameter | 0.32 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-250-175-342-GR)
- BRADY Sleeve, 1 in W, 1 1/4 in H, Die-cut (M6-750-1-342-WT)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- Brady Heat Shrink Tubing