Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, 1 3/4 in W, 21/64 in H, Die-cut
Mfr # M6-187-175-342-YL
Zoro # G808260207
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Yellow ( Matte )
- Labels per Roll 100
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M6-187-175-342-YL
- Zoro # G808260207
- UPC # 888434595428
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.15 in |
Label Height | 21/64 in |
Minimum Wire Diameter | 0.06 in |
Roll Width | 3/16 in |
Label Width | 1 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Trouser, L/L, Coyote, Waist 36" to 38" (2069)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size S (2896 (S))
- PIP MaxiFlex Cut Seamless Knit Engineered Yarn Glove Nitrile Coated MicroFoam Grip, 2XL, Green, 12pk (34-8753/XXL)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BRADY Label, White/Red, Labels/Roll: 100 (B30-25-855-ANSIDA)
- BRADY Label, 1 1/2 in W, White (M7-31-483)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Tape, Blue, 100 ft. L, 1-1/8 In. W (113129)
- NEVS Versed___mg/ml DTI 1/2" x 500" Orange w/Black (SANT-124)
- Brady Label Maker Tapes, Labels, Signs & Tags