Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 21/64 in H, Die-cut
Mfr # BM-187-175-342
Zoro # G508434458
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Media Format Die-cut
- Maximum Wire Diameter 0.15 in
- Material Series B-342
Product Information
- Brand Brady
- MFR # BM-187-175-342
- Zoro # G508434458
- UPC # 888434602942
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
Label Height | 21/64 in |
Roll Width | 3/16 in |
Label Width | 1 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3-15/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 1000 (S4-18-M)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- RACO Sealing Locknut, 3/4", Steel (1203)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- BRADY Sleeve, 1 in W, 1 21/32 in H, Die-cut (M7-1000-1-342)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- Brady Heat Shrink Tubing