Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 15/64 in H, Die-cut
Mfr # BM-125-175-342
Zoro # G308434498
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Roll Width 1/8 in
- For Print Method Thermal Transfer
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Product Information
- Brand Brady
- MFR # BM-125-175-342
- Zoro # G308434498
- UPC # 888434602768
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 1/8 in |
Label Height | 15/64 in |
Label Width | 1 3/4 in |
Minimum Wire Diameter | 0.05 in |
Maximum Wire Diameter | 0.11 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL560RS1W)
- BELKIN 7 Outlet Home/Office Surge Protector (BE107200-12)
- HOMECARE PRODUCTS 687 4 Gang Multi-Device Switch Box (HO3247582)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-11)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-345-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-5)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- 3M Shrink Tubing, 0.125in ID, Colors, 6in, PK28 (FP301-1/8-6"-ASSORTED-10-28 PC PKS)
- Brady Heat Shrink Tubing