Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut
Mfr # M7-1000-175-342
Zoro # G508434588
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Labels per Row 1
- Label Finish Matte
- Maximum Wire Diameter 0.95 in
Product Information
- Brand Brady
- MFR # M7-1000-175-342
- Zoro # G508434588
- UPC # 888434603789
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.95 in |
Minimum Wire Diameter | 0.33 in |
Roll Width | 1 in |
Label Width | 1 3/4 in |
Label Height | 1 21/32 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 21/32 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Maximum Wire Gauge 500 MCM, Minimum Wire Gauge 2 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10- 20R, Screw Terminal, Black and White (HBL2363)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- BRADY Sleeve, 1 in W, 1 21/32 in H, Die-cut (M7-1000-1-342)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Clear (HS364-S100-CLEAR)
- Brady Heat Shrink Tubing