Shop All Facility Signs
Brady
Sign, Safety, Restroom Closed For Cleaning, 57080
Mfr # 57080
Zoro # G8414679
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Please...
- Legend For Cleaning
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 57080
- Zoro # G8414679
- UPC # 754473570804
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety Sign |
Header | Please... |
Legend | For Cleaning |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Header Legend Color | White |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Header Background Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Please..., Legend For Cleaning, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A22A1, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, Large, 1000 PK, Clear (A22A13)
- ERB SAFETY PPE Safety Kit, ERB Safety 18531 - White (18531)
- GLOWEAR BY ERGODYNE M Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- BRADY Restroom Sign, 10" Height, 14" Width, Plastic, Rectangle, English, Spanish (123987)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- BRADY Maintenance Tag, 7 in Height, 4 in Width (86697)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- NMC Safety Of Life At Sea Lower Life Boat To Water Sign, IMO192R (IMO192R)
- Brady Signs