Shop All Sign Posts
Brady
Sign Post, Green, Steel, 8 ft L
Mfr # 97204
Zoro # G9403755
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Width 3-21/64"
- Depth 3"
- Material Steel
- Post Style U-Channel
Product Information
- Brand Brady
- MFR # 97204
- Zoro # G9403755
- UPC # 754473972042
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 8 ft. |
Width | 3-21/64" |
Depth | 3" |
Sign Post Depth | 3 in |
Sign Post Width | 3 21/64 in |
Sign Post Length | 96 in |
Length of Post Punched | Full Length |
Mounting Hole Dia. | 0.375 in |
Description
Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Baked Enamel, Sign Post Length 96 in, Sign Post Depth 3 in, Sign Post Width 3 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19506)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506LM)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- BRADY White Sign Holder ; ft. Acrylic (SH1014)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Grey Sign Holder ; ft. Acrylic (SH710)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- Brady Sign Posts