Shop All Sign Posts
Brady
Sign Post Baked Enamel, ft. Steel
Mfr # 95047
Zoro # G9403773
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 3-21/64"
- Depth 1-1/2"
- Material Steel
- Post Style U-Channel
Product Information
- Brand Brady
- MFR # 95047
- Zoro # G9403773
- UPC # 754473950477
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 6 ft. |
Width | 3-21/64" |
Depth | 1-1/2" |
Sign Post Width | 3 21/64 in |
Sign Post Depth | 1 1/2 in |
Sign Post Length | 72 in |
Mounting Hole Dia. | 0.375 in |
Length of Post Punched | Full Length |
Description
Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Baked Enamel, Sign Post Length 72 in, Sign Post Depth 1 1/2 in, Sign Post Width 3 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 8" Number Set, PMC8-F (PMC8-F)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Oxidizer Storage Area Only, Portrait (OS-DS-A-710-V-1683)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPG2)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- BRADY Grey Sign Holder ; ft. Acrylic (SH710)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- BRADY Sign Post, Green, Steel, 10 ft L (97205)
- ACCUFORM U-Channel Post, 6 ft, Green (HSP706GN)
- Brady Signs