Shop All Facility Signs
Brady
Sign, Notice, 10X14", Blk/Ble/White, Sign Legend Color: Black, 127403
Mfr # 127403
Zoro # G8607483
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Emergency Eye Wash Station
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Product Information
- Brand Brady
- MFR # 127403
- Zoro # G8607483
- UPC # 754473757380
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Emergency Eye Wash Station |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Background Color | Blue |
Double-Sided | No |
Sign Legend Color | Black |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Emergency Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- TRU-SPEC Parka Jacket, 2XL, Long, Multicam (2026)
- HONEYWELL UVEX Faceshield Repl Visor, 5IR, 9-1/2x14-1/4in (S8565)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- BRADY Security Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (123522)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Thickness: 0.035", 125535 (125535)
- BRADY Sign, Eye Wash, 7X10", Wht/Grn, Sym, Surf, 42744 (42744)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- HY-KO Caution Spa Rules Sign 10" x 14", 5PK (A20481)
- Brady Signs