Shop All Facility Signs
Brady
Sign, No Cellular Phones, 7"X10", 122877
Mfr # 122877
Zoro # G8608691
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Cellular Phones
- Height 7"
- Sign Shape Rectangle
- Sign Material Fiberglass
Product Information
- Brand Brady
- MFR # 122877
- Zoro # G8608691
- UPC # 754473718411
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Cellular Phones Sign |
Header | No Header |
Legend | No Cellular Phones |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098" |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Black, Red |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, Red |
Description
No Cellular Phones Sign, Sign Subject Matter Phone Usage, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Cellular Phones, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Speaker, 25/70 Vrms, Red, 7-17/64 in. H (ELSPKRC)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest, Size: S (SV4GMS)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- ANSELL Black Dragon Zero, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (BD-1002-NPF-M)
- BRADY Caution Sign, 10X14", BK/YEL, No Steps, Width: 14", 43174 (43174)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Sign, Notice, 10X14", Blk/Ble/White, Sign Legend Color: Black, 127403 (127403)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- NMC Left Turn Yield On Green Sign, TM534J (TM534J)
- Brady Signs