Shop All Facility Signs
Brady
Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958
Mfr # 22958
Zoro # G8625248
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Stand Here
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 22958
- Zoro # G8625248
- UPC # 754473229580
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Stand Here |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Stand Here, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- STRANCO Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-402 (FS-15T-402)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1123)
- MCR SAFETY Coated Gloves, XL, knit Cuff, PK12 (UT1950XL)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- BRADY Eye Wash Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83726)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1014-L-19513)
- Brady Signs