Shop All Changeable Message Signs
Brady
Sign, Blank, 10X14", Wht, Blk, Surf
Mfr # 88949
Zoro # G8422613
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 88949
- Zoro # G8422613
- UPC # 754473889494
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Blank |
OSHA Compliant | No |
Standards | ASTM D 2979 |
Description
Blank Sign, Sign Subject Matter Blank, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- 5.11 Stryke TDU Pant, Dark Navy, 34 x 34 in. (74433)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- BRADY Blank Sign, 20" W, 14" H, No Text, Plastic, Yellow, Thickness: 0.158" (78083)
- BRADY Blank Sign, 10-1/4" W, 7-5/8" H, No Text, Plastic, White (13623)
- BRADY Blank Sign, 14" W, 10" H, No Text, Acrylic, White (13640)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Plastic, White (13626)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- NMC Danger Sign, 10" W, 7" H, English, Vinyl, White, Legend Style: Blank (D1P)
- Brady Changeable Message Signs