Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 1 in H
Mfr # M4-49-417
Zoro # G810037842
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511, M511-KIT
- Label Height 1 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Adhesive Adhesive
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M4-49-417
- Zoro # G810037842
- UPC # 888434593899
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 in |
Maximum Wire Diameter | 0.2 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.2 in |
Printable Portion Height | 3/8 in |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 60 lb, .005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-24)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- BON TOOL Bon 14-254 Crayon, Yellow (12/Pkg) (14-254)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- BRADY LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.65 in W White 27/PK (LAT-3-410-10)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-206-RO-427)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- SEIKO INSTRUMENTS SelfAdhesive Multipurpose Labels, Wht, PK2 (SLP-MRL)
- Brady Printer Labels