Shop All Printer Labels
Brady
Self-Laminating Label, Matte, 1 1/4 in H
Mfr # M4-143-417
Zoro # G110037856
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511, M511-KIT
- Label Height 1 1/4 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Adhesive Adhesive
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M4-143-417
- Zoro # G110037856
- UPC # 888434593875
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 1/4 in |
Minimum Wire Diameter | 0.24 in |
Maximum Wire Diameter | 0.24 in |
Label Width | 1 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 in |
Description
Self-Laminating Label, Material Properties Self-Extinguishing, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Clear, White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100 Clips/Box, PK120 (A7072210A)
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- BRADY Laser Printer Labels, 1.5x0.25, White, PK53 (LAT-9-799-10)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- BRADY Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl (1534-B)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- Brady Printer Labels