Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in
Mfr # BA62-11-417
Zoro # G208582954
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 0.5 in
- Height 1.5 in
- Material Self-laminating Vinyl
- Size 1.5 in H x 0.5 in W
Product Information
- Brand Brady
- MFR # BA62-11-417
- Zoro # G208582954
- UPC # 888434620724
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 1.5 in |
Size | 1.5 in H x 0.5 in W |
Max. Wire Size | 6 AWG |
Min. Wire Size | 10 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Includes | Roll of 3400 Labels |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Description
Use high-adhesive, self-laminating labels for tough conditions like high-humidity, small diameter wires and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Dependable, long-term adhesion to small diameter wires. Will stay adhered in even the most humid environments. Strong adhesion to a variety of wire jacketing materials, including Teflon, silicone, braided and traditional PVC. Features a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil and water. Use with Wraptor A6200 Bulk Label Roll Adapter and Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10 (U5-1494-RA_14X10)
- HARDLINE PRODUCTS Number Label, Vinyl, 5-1/2 in. H, No. 3, PK3 (DB53W-3)
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 2 In (TF2W300-200)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKFF-58-010)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-375-498)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- BRADY Label, 1 in W, White (M7-16-423)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-461)
- Brady Safety Labels