Shop All Marking and Warning Tapes
Brady
Safety Wire, SS, 30 ft.
Mfr # 38091
Zoro # G4860046
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 30 ft
- Width 48 mil
- Tag Fastener Color Silver
- Wire Diameter 0.048 in
Product Information
- Brand Brady
- MFR # 38091
- Zoro # G4860046
- UPC # 754473380915
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 30 ft |
Width | 48 mil |
Wire Diameter | 0.048 in |
Details
Material | Stainless Steel |
Item | Safety Wire |
Tag Fastener Color | Silver |
Tag Fastener Type | Wire |
Description
Safety Wire, Tag Fastener Type Wire, Stainless Steel, Silver, 30 ft Length, Wire Diameter 0.048 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves -XXL (48-22-8914)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- TRU-SPEC Duty Belt, Size 5XL, Tan, Unisex (4166)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104402)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76431)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- Brady Marking and Warning Tapes