Shop All Facility Signs
This Product is Discontinued
Brady
Safety Slogan Sign, 7x10, English, Legend Style: Text, 25325 (Discontinued)
Mfr # 25325
Zoro # G7397859
This Product is Discontinued
Key Features
- Header Think
- Legend Accidents are Avoidable forget The Alibi
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 25325
- Zoro # G7397859
- UPC # 754473253257
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Slogan Sign |
Header | Think |
Legend | Accidents are Avoidable forget The Alibi |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Header Background Color | Green |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Safety Slogan Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Think, Legend Accidents Are Avoidable Forget The Alibi, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.