Shop All Electrical Hazard Signs
Brady
Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # 87751
Zoro # G6067074
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black, Red/White
- Legend Color Black
- Material Polyester
- Standards ANSI Z53.1-1967
- Legend Style Text
Product Information
- Brand Brady
- MFR # 87751
- Zoro # G6067074
- UPC # 754473877514
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 29 dB (93045-98014)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (960S-08)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- BRADY Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish (38729)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes. (83956)
- BRADY Sign, Danger, 10X14", Red/Bk /Wht, Eng, Header Background Color: Black, Red, White (45471)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- BRADY Danger Sign, 2-1/4X4-1/2", R and BK/WHT (89173)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- Brady Signs