Shop All Identification Labels
Brady
Safety Sign Label, 3-1/2 In. H, 5 In. W, 87764
Mfr # 87764
Zoro # G7554337
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards Globally Harmonized System (GHS)
Product Information
- Brand Brady
- MFR # 87764
- Zoro # G7554337
- UPC # 754473877644
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable Gas, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (63-532PF/XL)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- BRADY HMIG Label, 2 In. H, 1-1/4 In. W, PK500 (58268)
- BRADY Equipment Label, 5 In. W, PK5, 86262 (86262)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- VNM SIGNMAKER Label Tape, Orange, 1in W, For Mfr No. VnM4, REFON-3254 (REFON-3254)
- Brady Identification Labels