Shop All Confined Space Signs
Brady
Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 19194
Zoro # G8422981
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Brady
- MFR # 19194
- Zoro # G8422981
- UPC # 754473191948
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Safety Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Legend Color | White |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (FG305S)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU6-0106-RA_14x10 (LCU6-0106-RA_14x10)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Danger/Peligro, Sign 10X7, 124147 (124147)
- BRADY Manhole Cover Sign, Danger Confined Space (43748)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Do Not Enter, 18in X 12in Plastic, 18" W, 12" H, Lndscp (OS-DS-P-1218-L-19305)
- Brady Signs