Shop All Machine Signs
This Product is Discontinued
Brady
Safety Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)
Mfr # 23912
Zoro # G8635967
This Product is Discontinued
Key Features
- Header warning
- Legend Do Not Operate Without Machine Guards In Place
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 23912
- Zoro # G8635967
- UPC # 754473166359
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety Sign |
Header | warning |
Legend | Do Not Operate Without Machine Guards In Place |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Header Background Color | Black, Orange |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Operate Without Machine Guards In Place, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.