Shop All Electrical Lockout Devices
Brady
Safety Pendant Cover, Red
Mfr # 150587
Zoro # G1013018
original price:
$66.72
18% off
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Legend Crane and Hoist Pendant Control Safety Cover
- Material Nylon, Plastic
- Length 20 in
- Switch Type Rocker
Product Information
- Brand Brady
- MFR # 150587
- Zoro # G1013018
- UPC # 754473623753
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Length | 20 in |
Overall Width | 5 in |
For Maximum Switch Length | 18 in |
Overall Depth | 5 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 22 in |
For Maximum Switch Width | 4 in |
Details
Color | Red |
Legend | Crane and Hoist Pendant Control Safety Cover |
Item | Safety Pendant Cover |
Material | Nylon, Plastic |
Switch Type | Rocker |
Cover Type | Pendant Cover |
Maximum Number of Padlocks | 4 |
Maximum Temperature | 212 Degrees F |
Resistance Properties | Chemical Resistant |
Minimum Temperature | -40 Degrees F |
Description
Safety Pendant Cover, Cover Type Pendant Cover, For Maximum Switch Length 18 in, For Maximum Switch Width 4 in, Lockout Material Nylon/ABS Plastic/Canvas, Overall Depth 5 in, Overall Length 22 in, Overall Width 5 in, For Maximum Padlock Shackle Diameter 3/8 in, Legend Crane and Hoist Pendant Control Safety Cover, Lockout Color Red, Maximum Number of Padlocks 4, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- BRADY Lockout Device, PK6 (65966)
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- BRADY Ezpanel Loc Base Kit (65899)
- BRADY Brady® 65321 Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H (65321)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- NMC Aircraft Receptacle Lockout (S2029)
- Brady Lockout Tagout